Shop CAT FOOTWEAR

Men's Hiker Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, 3 1/2 in H, Black, P91274

  • Mfr # P91274
  • Zoro # G802676448

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G802676448
UPC #
194917329528
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Waterproof Type
None
Toe Style
Round Toe
Predominant Footwear Color
Black
Lugs
Rubber
Heat Resistant
No
Footwear Sole Pattern
Lug
Last Number or Name
274
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
No
Insole System
Removable
Toe Shape
Round
Insulated
No
Upper Material Description
Leather/Mesh
Closure Type
Lace Up
Safety Criteria
Electrical Hazard (EH)
Wide Toe Cap
No
Puncture Resistant Insole
No
Standards
ASTM F2413 18
Outsole Color
Black
Heel Style
Defined Heel
Footwear Shank
Yes
Shank Material
Nylon
Laces Color
Black/Gray
Completely Non Metallic
No
Static Dissipative
No
Conductive
No
Max. Heat Rating
Not Rated
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Style Number
P91274
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Features
Durable and Lightweight, Overbuilt Style and Protection
Upper Boot Material
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Metatarsal Guard Style
None
Insulation Type
None
Midsole Technology
Molded EVA
Insole Color
Black
Slip Resistant
Yes
Removable Insole
Yes
Footwear Construction Type
Strobel
Non-Marking Sole
No
Upper Color
Black
Resists
Slips
Midsole Material
EVA
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Insole Material
Memory Foam
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Style Family
Hiker Shoe
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Heel - Dry
0.84
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.4
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.85
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
11 1/2
Width
M
Boot Height
3 1/2 in
Heel Height
2 1/2 in
Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
11 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.