Men's Wellington Boot, 10 1/2 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608162
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89516
Zoro #
G8608162
UPC #
018461741561
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulated
No
Ninety Degree Heel
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Pull On
Completely Non Metallic
No
Shank Material
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Footwear Shank Type
Steel
Footwear Style
Wellington Boot
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Sole Pattern
T3 Rubber Lug
Insole System
Climasphere
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
P89516
Heel Style
Flat Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insole Technology
Climasphere(TM)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
Construction
Welted
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number P89516

Ratings & reviews