Shop CAT FOOTWEAR

Men's Wellington Boot, 7 1/2 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608101


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89516
Zoro #
G8608101
UPC #
018461741387
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.48
Wide Toe Cap
No
Footwear Sole Pattern
T3 Rubber Lug
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Insole System
Climasphere
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily
0.65
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal Guard
No
Midsole Material
Rubber
Removable Insole
No
Completely Non Metallic
No
Shank Material
Steel
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P89516
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Insole Technology
Climasphere(TM)
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.65
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.