Shop CAT FOOTWEAR

Men's Wellington Boot, 9 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608135

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608135
UPC #
018461741417
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
T3 Rubber Lug
Electrical Hazard Rated
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Insole System
Climasphere
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
No
Oil Resisting Sole
Yes
Removable Insole
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Metatarsal Guard
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Series
P89516
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily
0.65
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.48
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Wellington Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
9
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.