Shop CAT FOOTWEAR

Men's Wellington Boot, 8 1/2 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608126


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89516
Zoro #
G8608126
UPC #
018461741400
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Static Dissipative
No
Completely Non Metallic
No
Footwear Sole Pattern
T3 Rubber Lug
Shank Material
Steel
Removable Insole
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.65
Insole System
Climasphere
Insulated
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Puncture Resistant Insole
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Brown
Series
P89516
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Toe Cap Material
Steel
Style Family
Wellington Boot
Heel Definition
Flat Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Oily
0.65
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.