Zoro Homepage

Second Shift, Men's Work Boots, 11.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960637


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960637
UPC #
018462633117
Country of Origin
Bangladesh

Dimensions

Size
11.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Width
W
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Ninety Degree Heel
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Chemical Resisting Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Insulated
No
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.65
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.48
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Style Number
P72593
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
Midsole Material
Rubber
Static Dissipative
No
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Waterproof Type
None
Toe Shape
Round
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.65
Gender (PRINT)
Men's
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.48
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.