Upper Color
|
Black
|
Item
|
Hiker Shoe
|
Features
|
Durable and Lightweight, Overbuilt Style and Protection
|
Outsole Color
|
Black
|
Closure Type
|
Lace Up
|
Toe Shape
|
Round
|
Footwear Sole Pattern
|
Lug
|
Safety Criteria
|
Electrical Hazard (EH)
|
Footwear Closure Type
|
Lace Up
|
Slip-Resistance Rating (SATRA Test Values)
|
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
|
Resists
|
Slips
|
Outsole Material
|
Rubber
|
Upper Material Description
|
Leather/Mesh
|
Footwear Shank
|
Yes
|
Heel Style
|
Defined Heel
|
Puncture Resistant Insole
|
No
|
Chain Saw Cut Resistant
|
No
|
Insole Color
|
Black
|
Conductive
|
No
|
Toe Type
|
Steel
|
Heat Resistant
|
No
|
Insulation Type
|
None
|
Completely Non Metallic
|
No
|
Insole System
|
Removable
|
Gender
|
Men's
|
Max. Heat Rating
|
Not Rated
|
Metatarsal Guard
|
No
|
Waterproof Type
|
None
|
Non-Marking Upper
|
No
|
Footwear Style
|
Hiker Shoe
|
Metatarsal Guard Style
|
None
|
Manufacturers Suggested Sole Slip Rating
|
Better
|
SATRA Rating- Heel Slip on Quarry Tile
|
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
|
Style Number
|
P91274
|
Removable Insole
|
Yes
|
Upper Boot Material
|
Leather/Mesh
|
Electrical Hazard Rated
|
Yes
|
Liner Material
|
Mesh, Nylon
|
Slip Resistant
|
Yes
|
Standards
|
ASTM F2413 18
|
Last Number or Name
|
274
|
Laces Color
|
Black/Gray
|
Footwear Construction Type
|
Strobel
|
Non-Marking Sole
|
No
|
Footwear Shank Type
|
Nylon
|
SATRA Rating- Forefoot Slip on Quarry Tile
|
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
|
Predominant Footwear Color
|
Black
|
Midsole Technology
|
Molded EVA
|
Insole Material
|
Foam
|
Chemical Resisting Sole
|
Yes
|
Metal Chip Resisting Sole
|
Yes
|
Static Dissipative
|
No
|
Upper Material
|
Leather, Mesh
|
Oil Resisting Sole
|
No
|
Insulated
|
No
|
Lugs
|
Rubber
|
Wide Toe Cap
|
No
|
Toe Style
|
Round Toe
|
Color
|
Black
|
Non Metallic Upper
|
No
|
Waterproof
|
No
|
Midsole Material
|
EVA
|
Shank Material
|
Nylon
|
Ninety Degree Heel
|
No
|
Insole Technology
|
Removable
|
Toe Cap Material
|
Steel
|
Construction
|
Cemented, Stitched
|
Slip-Resistance Value - SATRA Heel - Dry
|
0.84
|
Maximum Heat Rating
|
Not Rated
|
Slip-Resistance Value - SATRA Forefoot - Wet
|
0.66
|
Closure
|
Lace Up
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.4
|
Heel Definition
|
Defined Heel
|
Slip-Resistance Value - SATRA Heel - Wet
|
0.73
|
Slip-Resistance Value - Mark II - Wet
|
0.7
|
Style Family
|
Hiker Shoe
|
Slip-Resistance Value - SATRA Forefoot - Dry
|
0.71
|
Slip-Resistance Value - Mark II - Dry
|
0.85
|
Slip-Resistance Value - Mark II - Oily
|
0.4
|
Gender (PRINT)
|
Men's
|
Shank Material (PRINT)
|
Nylon
|
Metatarsal Guard (PRINT)
|
No
|
Insole Material (PRINT)
|
Foam
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Liner Material (PRINT)
|
Mesh, Nylon
|
Puncture-Resistant Sole (PRINT)
|
No
|
Midsole Material (PRINT)
|
EVA
|
Outsole Material (PRINT)
|
Rubber
|
Upper Material (PRINT)
|
Leather, Mesh
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Better
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Ninety-Degree Heel (PRINT)
|
No
|
Oil-Resisting Sole (PRINT)
|
No
|
All-Leather Upper
|
No
|
Ninety-Degree Heel
|
No
|
Puncture-Resistant Sole
|
No
|
Metal Chip-Resisting Sole
|
Yes
|
Oil-Resisting Sole
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Better
|
Chemical-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|