Women's 8-Inch Work Boot, 11 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6611497


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90565
Zoro #
G6611497
UPC #
044212694848
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
8 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Insulation Type
None
Footwear Construction Type
Strobel/Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.47
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
0.79
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Shank Material
Steel
Liner Material
Mesh
Waterproof Type
Membrane Plus Seam Seal
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Midsole Material
PVC
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Metatarsal System
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.79
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Construction
Cemented, Stitched
Toe Cap Material
Steel
Midsole Material (PRINT)
PVC
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.