Women's 8-Inch Work Boot, 5 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6620000


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90565
Zoro #
G6620000
UPC #
044212412275
Country of Origin
Bangladesh

Dimensions

Size
5
Width
W
Height
8 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
5
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Shank Material
Steel
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulation Type
None
Toe Shape
Round
Metatarsal Guard
No
Wide Toe Cap
No
Predominant Footwear Color
Gray
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Midsole Material
PVC
Waterproof Type
Membrane Plus Seam Seal
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.79
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Conductive
No
Insole System
Removable
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Footwear Construction Type
Strobel/Cemented
Liner Material
Mesh
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.79
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Cemented, Stitched
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
PVC
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.