Women's 8-Inch Work Boot, 6 1/2 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6613621


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6613621
UPC #
044212694763
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
M
Height
8 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Waterproof Type
Membrane Plus Seam Seal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.47
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insole System
Removable
Static Dissipative
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Metatarsal System
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
PVC
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Toe Shape
Round
Footwear Construction Type
Strobel/Cemented
Wide Toe Cap
No
Predominant Footwear Color
Gray
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Insulation Type
None
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Insulated
No
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Construction
Cemented, Stitched
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.79
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Material (PRINT)
PVC
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.