Women's 8-Inch Work Boot, 9 1/2 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6608417


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90565
Zoro #
G6608417
UPC #
044212694824
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
PVC
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Shank Material
Steel
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Construction Type
Strobel/Cemented
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Shank Type
Steel
Footwear Sole Pattern
Textured
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Static Dissipative
No
Toe Shape
Round
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Closure Type
Lace Up
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Waterproof Type
Membrane Plus Seam Seal
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.79
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
0.79
Construction
Cemented, Stitched
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Removable
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.