Cata-Dyne Thermostat Control Valve
- Mfr # AC-TC-8000N-7
- Zoro # G023354774
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Compatible Manufacturer Model Number
H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
Product Type
Thermostatic Temperature Control Valve
Standards
CSA Approved
Compatible Brand
Cata-Dyne(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-TC-8000N-7
- Zoro #
- G023354774
- UPC #
- 850046992445
- Country of Origin
- Canada
- Item
- Thermostat Control Valve
- Compatible Manufacturer Model Number
- H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
- Product Type
- Thermostatic Temperature Control Valve
- Standards
- CSA Approved
- Compatible Brand
- Cata-Dyne(TM)
- Compatible Product Type
- Explosion-Proof Gas Catalytic Heater
- Function
- Automatically Regulates Fuel Flow
Dimensions
- Overall Height
- 8 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Cata-Dyne Thermostat Control Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.