Shop CATCHMASTER
See all product information
Create Account
Flying Insect Killer
Mfr # 45091614
Zoro # G822707795
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Includes
Replaceable Glue Board
Overall Width
21 in
Features
Compact Size Fits into More Places, Screened Cover for Hidden Glueboards
Overall Depth
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45091614
- Zoro #
- G822707795
- UPC #
- -
- Country of Origin
- Mexico
- Housing Material
- Aluminum
- Includes
- Replaceable Glue Board
- Features
- Compact Size Fits into More Places, Screened Cover for Hidden Glueboards
- Coverage Area - Maximum
- 1,416 sq ft
- Number of Lamps Required
- 2
- Item
- Flying Insect Killer
- Number of Lamps Included
- 2
- Application
- Residential, Commercial
- Total Lamp Wattage
- 36 W
Description
Flying Insect Killer, Number of Lamps Included 2, Coverage Area - Maximum 1,416 sq ft, Total Lamp Wattage 36 W, Housing Material Aluminum, Overall Height 12 1/2 in, Overall Width 21 in, Overall Depth 2 1/2 in, Application Residential, Commercial, Diameter Not Applicable, Features Compact Size Fits into More Places, Screened Cover for Hidden Glueboards, Includes Replaceable Glue Board, Number of Lamps Required 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.