Shop CAVICIDE
See all product information
Create Account
Hydrogen Peroxide Disinfectant, PK12
Mfr # 16-1024
Zoro # G222937624
product price:Â $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
Key Features
Wet Contact Time - Maximum
1 min
Product Label
Ready-to-use cleaner/desinfectant
Series
CaviCide HP
Features
CaviCide HP 24oz Spray Bottle, 12 each/case
Surfaces for Use On
All Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-1024
- Zoro #
- G222937624
- UPC #
- 10615375012861
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Wet Contact Time - Maximum
- 1 min
- Product Label
- Ready-to-use cleaner/desinfectant
- Series
- CaviCide HP
- Features
- CaviCide HP 24oz Spray Bottle, 12 each/case
- Surfaces for Use On
- All Surfaces
- Item
- Hydrogen Peroxide Disinfectant
- Contains
- Bactericide, Fungicide, Tuberculocide, Virucide
- Fragrance
- Unscented
- Recommended Dilution
- Varies
- Product Type
- Disinfectant Cleaner
- Standards
- EPA List Q
- Container Type
- Trigger Spray Bottle
Description
Hydrogen Peroxide Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Varies, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On All Surfaces, Standards EPA List Q, Features CaviCide HP 24oz Spray Bottle, 12 each/case, NSF Rating Not Rated, Net Weight Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.