Shop CAVICIDE
See all product information
Create Account
Hydrogen Peroxide Disinfectant, PK4
Mfr # 16-1000
Zoro # G822937437
product price:Â $228.99
/pk 4, $57.25/ea
Free Shipping & Returns
Key Features
Wet Contact Time - Maximum
1 min
Surfaces for Use On
All Surfaces
Series
CaviCide HP
Product Label
Ready-to-use cleaner/desinfectant
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-1000
- Zoro #
- G822937437
- UPC #
- 10615375012861
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Wet Contact Time - Maximum
- 1 min
- Surfaces for Use On
- All Surfaces
- Series
- CaviCide HP
- Product Label
- Ready-to-use cleaner/desinfectant
- Container Type
- Jug
- Product Type
- Disinfectant Cleaner
- Fragrance
- Unscented
- Contains
- Bactericide, Fungicide, Tuberculocide, Virucide
- Recommended Dilution
- Varies
- Standards
- EPA List Q
- Features
- CaviCide HP 1 Gallon Bottle, 4 each/case
- Item
- Hydrogen Peroxide Disinfectant
Description
Hydrogen Peroxide Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Varies, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On All Surfaces, Standards EPA List Q, Features CaviCide HP 1 Gallon Bottle, 4 each/case, NSF Rating Not Rated, Net Weight Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.