Swivel Stem Caster, Total Lock, Gray, 4"
Mfr # CDP-Z-92
Zoro # G0727507
product price: $42.75
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-92
Zoro #
G0727507
UPC #
691054630505
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Overall Height
5"
Wheel Dia.
4"
Stem Dia.
0.720" to 0.851"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Wheel Bearings
Ball
Caster Sub-Type
Swivel
Replacement Wheel
131Y66
Caster Raceway
Double Ball
Caster Brake Included
Yes
Caster Product Group
Swivel Caster with Brake
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Zinc Plated
Wheel Color
Gray
Core Color
Silver
Description
Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.