Cci

Outlet Indoor Wifi 3Con


product price: $48.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features On/Off Switch
  • Voltage Rating 125 V AC
  • Cover Design Laminated
  • Number of Sheets 40
  • Sheet Color White
See all product information

Product Information

Dimensions

Sheet Size 5" x 7 1/2"

Details

Item Notebook
Features On/Off Switch
Voltage Rating 125 V AC
Cover Design Laminated
Number of Sheets 40
Sheet Color White
Current Rating 15 A
Receptacles Detail 1 x AC Power
Product Color White
Form Factor Wall Mountable
Binding Type Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.