Torque Wrench Head, Open End, X, 23mm
- Mfr # TCQXOM23A
- Zoro # G1500882
product price:Â
$
86.59
/ea
Key Features
Head Type
Open End
Drive Size
X (47/64 in)
Size
23mm
Overall Length
4-1/16 in
Max. Torque
229 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQXOM23A
- Zoro #
- G1500882
- UPC #
- 662459935472
- Country of Origin
- United States
Dimensions
- Drive Size
- X (47/64 in)
- Size
- 23mm
- Overall Length
- 4-1/16 in
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Open End
- Max. Torque
- 229 ft.-lb.
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- For Use With
- Mfr. No. 300T-I, 350NMIMH
- Head Material
- Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 23mm, Overall Length 4-1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.