Shop GENIUS TOOLS
Create Account
12 pc. Combination tang-thru screwdriver set
- Mfr # TT-512PZ
- Zoro # G825062235
product price:Â
$
101.10
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-512PZ
- Zoro #
- G825062235
- UPC #
- 193016173261
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 12 Piece Combination Tang-Thru Design with Slotted and Phillips Drive, Durable Construction for Professional Use - TT-512PZ Professional Screwdriver Set This 12-piece combination tang-thru screwdriver set is built for daily shop work where strength, fit, and control matter. The tang-thru design supports demanding fastening tasks, while the included slotted, Phillips, and Pozidriv drivers cover common profiles found across equipment and general service. Made from high speed steel for strength, durability, and anti-corrosive properties, the set is designed to meet or exceed ANSI standards. Each driver features a rubber grip for comfort and secure handling, and the blow case keeps the set organized. Key Benefits 12-piece combination coverage for slotted, Phillips, and Pozidriv drive fasteners. Tang-thru construction supports heavy-duty use and improved impact transfer. High speed steel build provides strength, durability, and anti-corrosive properties. Rubber grip handles improve control and reduce fatigue during extended tasks. Meets or exceeds ANSI standards for dependable, consistent shop performance. Blow case storage keeps tools organized, protected, and easy to locate. What's Included Slotted Tang-Thru Screwdriver (Rubber Grip) 509+1966 1.2 x 6.5mm Slotted Tang-Thru Screwdriver 245mmL 509+1990 1.6 x 10.0mm Slotted Tang-Thru Screwdriver 305mmL 509+1992 2.0 x 12.0mm Slotted Tang-Thru Screwdriver 315mmL 509+1994 2.5 x 14.0mm Slotted Tang-Thru Screwdriver 365mmL Philips Tang-Thru Screwdriver (Rubber Grip) 509+1801 #1 Philips Tang-Thru Screwdriver 220mmL 509+1812 #2 Philips Tang-Thru Screwdriver 245mmL 509+1843 #3 Philips Tang-Thru Screwdriver 2255mmL 509+1924 #4 Philips Tang-Thru Screwdriver 305mmL Posidriv Tang-Thru Screwdriver (Rubber Grip) 509+1951 #1 Posidriv Tang-Thru Screwdriver 220mmL 509+1952 #2 Posidriv Tang-Thru Screwdriver 245mmL 509+1943 #3 Posidriv Tang-Thru Screwdriver 270mmL 509+1974 #4 Posidriv Tang-Thru Screwdriver 320mmL Blow Case SKU: TT-512PZ. This set is a practical choice for technicians who need a reliable range of screwdriver sizes and drive types in one case. With durable materials, ANSI-aligned performance, and an organized layout, it supports consistent results across routine service and demanding fastening work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.