Shop NICHOLSON
See all product information
Create Account
12" Flat Magicut File
- Mfr # 07941NN
- Zoro # G0580931
product price:Â
$
20.35
/ea
Sold in multiples of 6 for
$122.10
Key Features
Profile Shape
Rectangular
Length
14.52 in
Thickness
15/64 in
Face Cut Style
Chip-Breaking
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07941NN
- Zoro #
- G0580931
- UPC #
- 037103334046
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Face Cut Style
- Chip-Breaking
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Number of Cut Edges
- 4
- Taper
- Regular Taper
- File Style
- American Pattern File
- Edge Cut Style
- Single
- Rigidity
- Rigid
- File Coarseness
- Second Cut
- Includes Handle
- No
- Material
- Steel
Dimensions
- Length
- 14.52 in
- Thickness
- 15/64 in
- File Width
- 1 3/16 in
- File Length without Tang
- 12 in
- Width
- 1.18 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 12 in, Thickness 15/64 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.