Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD x FL28 70 x CYL-CU-18ga

  • Zoro # G6239922


product price:  $597.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x FL28 70 x CYL-CU-18ga
Zoro #
G6239922
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension C
67 3/8 in
Dimension B
37 1/8 in
Dimension a
4 7/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Height
84 in
Door Width
32 in
Bottom Hinge to Door Top Height
67 3/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL
Includes
Doors Without Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
2
Door Hand Orientation
Non-Handed
Number of Doors
1
Glass Insert Included
No Glass Insert Included
Standards
UL
Door Material
Steel
Includes Louver
No Louver Included
Mounting Style
Flush
Door Metal Material Gauge
18 ga

Description

Flush Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 4-7/8 In., 37-1/8 In., 67-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products