Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door with Glass, 84 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD X NL26 70 X CYL-CU-`8ga-WG
- Zoro # G9864897
product price:Â
$
1,052.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X NL26 70 X CYL-CU-`8ga-WG
- Zoro #
- G9864897
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Includes
- Doors With Glass
- Security Door Color
- Gray
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Includes Louver
- No Louver Included
- Door Hand Orientation
- Non-Handed
- Door Material
- Steel
- Window Style
- Rectangle
- Glass Insert Included
- Wired Glass
- Standards
- UL
- Door Metal Material Gauge
- 18 ga
- Number of Doors
- 1
- Hinge Placement Type
- 2
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Window Width
- 5 in
- Dimension C
- 69 3/8 in
- Window Height
- 26 in
- Dimension B
- 37 1/8 in
- Dimension a
- 4 7/8 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 37 1/8 in
- Bottom Hinge to Door Top Height
- 69 3/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Width
- 30 in
- Door Thickness
- 1 3/4 in
Description
Narrow Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.