Vision Light Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD x VL26 68 x CYL-CU-18ga

  • Zoro # G9882774


product price:  $834.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD x VL26 68 x CYL-CU-18ga
Zoro #
G9882774
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Thickness
1 3/4 in
Window Height
11 in
Dimension C
65 3/8 in
Window Width
11 in
Dimension B
35 1/8 in
Dimension a
4 7/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in
Door Width
30 in
Bottom Hinge to Door Top Height
65 3/8 in
Top Hinge to Door Top Height
4 7/8 in

Details

Item
Vision Light Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Agency Compliance
1 1/2 Hours Fire Rating, UL
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Non-Handed
Standards
UL
Window Style
Square
Hinge Placement Type
2
Number of Doors
1
Includes Louver
No Louver Included
Glass Insert Included
No Glass Insert Included
Door Material
Steel
Door Metal Material Gauge
18 ga

Description

Vision Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.