Shop CECO
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1
- Mfr # CHMD x VL28 68 x MORT-CE-16ga
- Zoro # G9884761
product price:Â
$
952.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x VL28 68 x MORT-CE-16ga
- Zoro #
- G9884761
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 16-gauge
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Metal Material Gauge
- 16 ga
- Door Material
- Steel
- Includes Louver
- No Louver Included
- Standards
- UL
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Hinge Placement Type
- 1
- Glass Insert Included
- No Glass Insert Included
- Window Style
- Square
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 5/8 in
- Dimension E
- 34 7/16 in
- Dimension C
- 68 5/8 in
- Window Height
- 11 in
- Window Width
- 11 in
- Dimension a
- 6 5/8 in
- Door Height
- 80 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Door Width
- 32 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
Description
Vision Light Steel Door, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.