Shop CECO
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD x VL28 70 x CYL-ST-18ga
- Zoro # G6239992
product price:Â
$
848.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x VL28 70 x CYL-ST-18ga
- Zoro #
- G6239992
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 180 min
- Agency Compliance
- UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 3
- Door Metal Material Gauge
- 18 ga
- Door Material
- Steel
- Number of Doors
- 1
- Door Hand Orientation
- Non-Handed
- Window Style
- Square
- Includes Louver
- No Louver Included
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Window Height
- 11 in
- Dimension B
- 39 5/16 in
- Dimension C
- 71 1/4 in
- Window Width
- 11 in
- Dimension a
- 7 3/8 in
- Door Width
- 32 in
- Door Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
Description
Vision Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.