Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD x VL30 70 x CYL-ST-18ga
- Zoro # G2170388
product price:Â
$
877.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x VL30 70 x CYL-ST-18ga
- Zoro #
- G2170388
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Includes
- Doors Without Glass
- Agency Compliance
- UL
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Includes Louver
- No Louver Included
- Door Hand Orientation
- Non-Handed
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 3
- Number of Doors
- 1
- Door Material
- Steel
- Window Style
- Square
- Door Metal Material Gauge
- 18 ga
- Standards
- UL
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 71 1/4 in
- Window Height
- 11 in
- Dimension B
- 39 5/16 in
- Window Width
- 11 in
- Dimension a
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Door Thickness
- 1 3/4 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 3/8 in
- Door Width
- 36 in
- Top Hinge to Door Top Height
- 7 3/8 in
Description
Vision Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.