Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Vision Light Steel Door with Glass, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 2
Mfr # CHMD X VL26 68 X CYL-CU-16ga-WG
Zoro # G9865405
product price:Â $1,115.99
/eaKey Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHMD X VL26 68 X CYL-CU-16ga-WG
Zoro #
G9865405
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
80 in
Door Opening Width
30 in
Thickness
1 3/4 in
Window Height
11 in
Dimension C
65 3/8 in
Window Width
11 in
Dimension B
35 1/8 in
Dimension a
4 7/8 in
Door Width
30 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in
Description
Vision Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.