Shop CEETEC2
See all product information
Create Account
CeeTec Gray AF lens, gray temple arm ANSI
- Mfr # 12E93137
- Zoro # G924157665
product price:Â
$
1.65
/ea
Sold in multiples of 12 for
$19.80
Key Features
Series
Ceetec2
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Standards
ANSI
Frame Color
Gray
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93137
- Zoro #
- G924157665
- UPC #
- 684892731374
- Country of Origin
- China
Details
- Series
- Ceetec2
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Standards
- ANSI
- Frame Color
- Gray
- Lens Material
- Polycarbonate
- Item
- Safety Eyewear
- Lens Color
- Grey/AF
Description
Stylish design features looks great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.