Shop CEETEC2
See all product information
Create Account
Indoor/Outdoor lens, gray temple arm ANSI
- Mfr # 12E93135
- Zoro # G224157723
product price:Â
$
1.39
/ea
Sold in multiples of 12 for
$16.68
Key Features
Frame Color
Gray
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Standards
ANSI
Series
Ceetec2
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93135
- Zoro #
- G224157723
- UPC #
- 684892731350
- Country of Origin
- China
Details
- Frame Color
- Gray
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Standards
- ANSI
- Series
- Ceetec2
- Lens Material
- Polycarbonate
- Item
- Safety Eyewear
Description
Stylish design features looks great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.