English Breakfast Black Tea K-Cup, Compatible with Keurig Brewer, Black Tea, 24PK

  • Mfr # 5000330008

  • Zoro # G123365847


product price:  $22.85
/pk 24, $0.95/ea

Key Features

For Use With
Keurig Brewer
Features
Gluten Free
Coffee Roast/Tea Type
Black Tea
Beverage Package Style
K-Cup
Number of Serving Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330008
Zoro #
G123365847
UPC #
99555147315
Country of Origin
United States

Details

For Use With
Keurig Brewer
Item
Tea
Features
Gluten Free
Coffee Roast/Tea Type
Black Tea
Beverage Package Style
K-Cup
Number of Serving Cups
1

Description

Made for Keurig single-cup brewers, Airtight & recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.