
Natural Antioxidant Green Tea K-Cup, Compatible with Keurig Brewer, Green Tea, 24PK
Mfr # 5000330010
Zoro # G823365734
product price:Â $22.85
/pk 24, $0.95/eaKey Features
Number of Serving Cups
1
Features
Gluten Free
Beverage Package Style
K-Cup
For Use With
Keurig Brewer
Coffee Roast/Tea Type
Green Tea
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330010
Zoro #
G823365734
UPC #
99555147346
Country of Origin
United States
Details
Number of Serving Cups
1
Features
Gluten Free
Beverage Package Style
K-Cup
Item
Tea
For Use With
Keurig Brewer
Coffee Roast/Tea Type
Green Tea
Description
Made for Keurig single-cup brewers, Airtight & recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.