Shop CELLTREAT
See all product information
Create Account
Cell Strainer, 1 1/2 in L, PK50
- Mfr # 229486
- Zoro # G3894740
product price:Â
$
107.99
/pk of 50, $2.16/ea
Free Shipping & Returns
Key Features
Length
1 1/2 in
Special Features
Extended Lip on Housing for Aseptic Handling with Forceps, Gripping Tab
Pore Size
100 um
Overall Length
1 1/2 in
Accessory Type
Cell Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229486
- Zoro #
- G3894740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 1/2 in
- Pore Size
- 100 um
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Details
- Special Features
- Extended Lip on Housing for Aseptic Handling with Forceps, Gripping Tab
- Item
- Cell Strainer
- Accessory Type
- Cell Strainer
- For Use With
- Conical Tubes
- Compatible Product Type
- Conical Tubes
Description
Cell Strainer, Accessory Type Cell Strainer, For Use With Conical Tubes, Overall Length 1 1/2 in, Special Features Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps, Pore Size 100 um, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.