Shop All Disposable Aprons
Cellucap
Bib Apron, PP, 36x28, White, PK100
Mfr # 110
Zoro # G5039885
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Hazard Protection Type Non-Hazardous Dry Particulates
- Seam Style Serged
- Closure Type Ties
Product Information
- Brand Cellucap
- MFR # 110
- Zoro # G5039885
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 36 in |
Size | Universal |
Width | 28 in |
Length Type | Knee |
Named Size | Universal |
Details
Description
Bib Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Non-Hazardous Dry Particulates, Length Type Knee, Material Weight 1.25 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 28 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series Cellucap, Sleeve Length Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- KIMTECH Liquid Barrier Gown, LowLint, BL, L/XL, PK10 (47993)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- Cellucap Workwear and Protective Clothing