Shop All Disposable Aprons
Ansell
Disposable Apron, White, 55 In. L, PK100
Mfr # 56-210
Zoro # G0313451
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
- Width 27 in
- Seam Style Seamless
- Length 55 in
Product Information
- Brand Ansell
- MFR # 56-210
- Zoro # G0313451
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 27 in |
Length | 55 in |
Size | Universal |
Length Type | Shin |
Overall Width | 27 in |
Overall Length | 55 in |
Named Size | Universal |
Details
Description
Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 55 in, Overall Width 27 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Surface Box, White (2459-SMB-W)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-A-1014-L-18696)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Gown, 2XL, Polyethylene, 67" L, 31" W, PK50 (68-2300)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- Ansell Disposable Clothing