Shop All Hairnets, Beardnets & Bouffants
Cellucap
Bouffant, Popypropylene, Orng, 24In, PK1000
Mfr # BIX4HSOR
Zoro # G5206774
product price: $78.29
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Product Information
- Brand Cellucap
- MFR # BIX4HSOR
- Zoro # G5206774
- UPC # 788570172500
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Details
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Orange, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- LYLE Traffic Sign, 24 x 24In, WHT/R, Stop, Text (R1-1-24HA)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Bouffant Cap, PP, 24 in., Red, PK1000 (BIX4HSRD)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- NATIONAL SAFETY APPAREL Hairnet-Fire Resistant, Gray, Universal (H01NYHN)
- Cellucap Workwear and Protective Clothing