Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, White, Universal, PK144
Mfr # HN6WTGRA
Zoro # G0391754
product price: $67.59
/pk 144, $0.47/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 26 in
- Material Heavyweight Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Cellucap
- MFR # HN6WTGRA
- Zoro # G0391754
- UPC # 788570137400
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | S |
Hair and Beard Nets Size | Universal |
Details
Description
Hairnet, Color White, Diameter 26 in, Latex-Free Yes, Material Heavyweight Nylon, Material Weight Type Heavyweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1417-HI_12x18 (T1-1417-HI_12x18)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BRADY Bouffant Dispenser, Arcylic, Clear (PD524E)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN6DBGRA)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- Cellucap Hairnets, Beardnets & Bouffants