Cellucap

Disp Lab Coat, PP, Blue, 4XL, PK25


product price: $54.99
/pk 25, $2.20/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Polypropylene
  • Closure Type Snaps
  • Number of Pockets 0
  • Seam Style Serged
See all product information

Product Information

Dimensions

Named Size 4XL
Length 46 in
Fits Chest Size 62 in

Details

Item Disposable Lab Coat
Color Blue
Material Polypropylene
Closure Type Snaps
Number of Pockets 0
Seam Style Serged
Fabric Weight 1 oz
Cuff Style Open
Attached Hood No
Wrist Closure Open
Pattern Solid
Material Weight 1.25 oz
Product Type Lab Coat

Description

Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size 4XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.