Cellucap

Disposable Lab Coat, Orange, M, PK30


original price: $46.56
25% off
new price: $34.69
/pk 30, $1.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Cleanroom Class ISO 7 (Class 10,000) and above
  • Material Polypropylene
  • Closure Type Snap
  • Seam Style Serged
See all product information

Product Information

Dimensions

Named Size M
Fits Chest Size 38 in to 42 in
Length 42 in
Overall Length 32 in
Sleeve Length Type Long
Chest Size - Maximum 42 in
Chest Size - Minimum 38 in

Details

Item Disposable Lab Coat
Color Orange
Cleanroom Class ISO 7 (Class 10,000) and above
Material Polypropylene
Closure Type Snap
Seam Style Serged
Hazard Protection Type Non-Hazardous Dry Particulates
Standards ANSI/ISEA 101-1996 R2008
Cuff Style Elastic
Fabric Weight 1.25 oz
Brand and Series Cellucap
Federal 209E Clean Room Class 10,000
Garment Style Shirt
Shirt Material Polypropylene
Protection Type Liquid and Particulate
Material Weight 50 g/sq m
Anti-Static No
Material Performance Light Duty
ISO Cleanroom Class ISO 7 (Class 10,000) and above
ISO Class ISO 7
Collar Style Plain
High-Visibility Yes
Federal 209E Cleanroom Class 10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 42 in, Chest Size - Minimum 38 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size M, Overall Length 32 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.