Shop CEMBRE
Create Account
ML DISC TERM, PC PT INS, YLW, 12-10 (4-6) TB 0.25X0.03, 100PK
- Mfr # GF-M608
- Zoro # G425077431
product price:Â
$
52.45
/pk of 100, $0.52/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GF-M608
- Zoro #
- G425077431
- UPC #
- -
- Country of Origin
- Unknown
Description
GF-M608. F-M608 Male disconnect connector, pre-insulated in polycarbonate, partially reinforced, for copper conductors, halogen free. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 115 degrees celsius. Threshold of operating temperature for short periods 130 degrees celsius. Barrel reinforcement ring Yes. Type of insulation Insulated barrel. Easy insertion input Yes. Surface treatment tin plating. Conductor body material Brass. Insulated cover material Polycarbonate. Halogen free Yes. Tongue width 6.3 mm. Tongue length 7.3 mm. Customs code 85366990. ROHS compliant Yes. EN 45545-2 certification(R22) HL2. EN 45545-2 certification(R23) HL3. Self-extinguishing fire class according to UL 94 V0. UL standard 486A-486B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.