Mp Ssd 960Gb Sata Iii 2.5 Solid State Drive

  • Mfr # S1-S3A-960G

  • Zoro # G0045380


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Maximum Sequential Write
490-MB/s
Maximum Sequential Read
550-MB/s
Drive Type
Internal
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1-S3A-960G
Zoro #
G0045380
UPC #
731969867563
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Maximum Sequential Write
490-MB/s
Maximum Sequential Read
550-MB/s
Drive Type
Internal
Device Supported
Notebook
Drive Interface Standard
SATA/600
Storage Capacity
960 GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.