
Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female
Mfr # 10361
Zoro # G110724473
product price: $63.71
/eaKey Features
Finish
Chrome
Color
Chrome
Body Material
Brass
Features
Anti-Microbial Flexible Mouth Guard
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10361
Zoro #
G110724473
UPC #
763439012760
Country of Origin
Taiwan, Province of China
Details
Material
Anti-Microbial Flexible Polypropylene Mouth Guard
Finish
Chrome
Color
Chrome
Body Material
Brass
Features
Anti-Microbial Flexible Mouth Guard
Application
Commercial
Connection
3/8" IPS-Female
Mounting Type - Faucet
Deck Mount
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •3/8-18 NPS Female Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.