Shop CENTRAL
See all product information
Create Account
Water-Activated Tape, 8 mil, Kraft, PK10
Mfr # K2887
Zoro # G1571860
product price:Â $98.15
/pk 10, $9.82/ea
Sold in multiples of 300 for $29,445.00
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
8 mil
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2887
- Zoro #
- G1571860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 8 mil
- Length
- 375 ft
- Width
- 3 in
- Tape Roll Diameter
- 7.41 in
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Kraft Paper
- Tape Adhesive
- Water-Activated
- Tape Color
- Kraft
- Tape Adhesive Strength
- Not Rated
- Tape Application
- Hand
- Min. Tape Performance Temp.
- Not Rated
- Material
- #410 Starch Based Adhesive
- Features
- Heavy Duty; Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable
- Performance Temp.
- 110 Degrees F
- Tape Tensile Strength
- 65 lb/in
- Application
- For medium weight or standard size cartons shipped in unitized loads or full pallets.
- Max. Tape Performance Temp.
- Not Rated
- Series
- 190
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 65 lb/in, Tape Thickness 8 mil, Imperial Tape Length 375 ft, Imperial Tape Width 3 in, Metric Tape Length 114.3 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 190, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.41 in, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.