Shop CENTRAL
See all product information
Water-ActivatedTape, 5.5mil, Kraft, PK12
Mfr # K3809
Zoro # G1571949
product price:Â $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
5.5 mil
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3809
Zoro #
G1571949
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.5 mil
Width
60 mm
Length
600 ft
Tape Roll Diameter
7.71 in
Details
Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Performance Temp.
110 Degrees F
Material
Chemically Grafted Starch Based Copolymer Adhesive
Features
3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads
Tape Tensile Strength
66 lb/in
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 20 pounds (9 kg).
Max. Tape Performance Temp.
Not Rated
Series
233
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
No Message
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 66 lb/in, Tape Thickness 5.5 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 3/8 in, Metric Tape Length 182.88 m, Metric Tape Width 60 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 233, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.71 in, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.