Shop CENTRAL

Water-ActivatedTape, 9.3mil, White, PK2

  • Mfr # K2667

  • Zoro # G1572816


product price:  $342.99
/pk 2, $171.50/ea
Sold in multiples of 24 for $8,231.76
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
9.3 mil
Tape Shape
Continuous Roll
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2667
Zoro #
G1572816
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
9.3 mil
Width
3 in
Length
3100 ft
Tape Roll Diameter
21.2 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Features
General Duty Fiberglass Reinforced with Water-Activated Adhesive; Recommend Using on Small, Average and Some Medium Size Boxes
Shear Strength
Not Rated
Standards
Not Rated
Tape Paper Weight
Not Rated
Tape Tensile Strength
59 lb/in
Series
281
Material
Chemically Grafted Starch Based Copolymer Adhesive
Performance Temp.
110 Degrees F
Application
Used for sealing the “manufacturers joint� on cartons in a box-making factory. Works well on recycled cartons. Recommend using on small, average, and some medium size boxes.
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
No Message
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

White, Tape Adhesive Water-Activated, Tape Application Machine, Tape Tensile Strength 59 lb/in, Tape Thickness 9.3 mil, Imperial Tape Length 3,100 ft, Imperial Tape Width 3 in, Metric Tape Length 944.88 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 281, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 21.2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.