This item is Discontinued.

Centric Parts Centric 320.40036F Gcx Elemental Protection Disc Brake Rotors - Full Coating 320.40036F

Centric 320.40036F Gcx Elemental Protection Disc Brake Rotors - Full Coating (Discontinued)

  • Mfr # 320.40036F
  • Zoro # G808628908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.40036F
Zoro #
G808628908
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
23.114 mm
Rotor Dia.
281.94 mm
Height
46.99 mm
Minimum Thickness
21.082 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.5 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Plain
Finish
Fully Coated
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Description

Centric 320.40036F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.