This item is Discontinued.

Centric Parts Centric 320.44118F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating 320.44118F

Centric 320.44118F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating (Discontinued)

  • Mfr # 320.44118F
  • Zoro # G104270368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320.44118F
Zoro #
G104270368
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
27.94mm (1.1'')
Thickness
25.908mm (1.02'')
Rotor Dia.
318.77mm (12.55'')
Rotor Height
70.358mm (2.77'')
Lug Holes Size
14.478mm (0.57'')

Details

Item
Disc Brake Rotors
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Rotor Design
Rotors Only
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Bolt Circle
5.500"
Driving Style
Daily Driver, Commercial / Fleet Duty

Description

Centric Parts disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. Centric Parts disc brake rotor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.