This item is Discontinued.

Centric Parts Centric 320.63067F Gcx Elemental Protection Disc Brake Rotors - Full Coating 320.63067F

Centric 320.63067F Gcx Elemental Protection Disc Brake Rotors - Full Coating (Discontinued)

  • Mfr # 320.63067F
  • Zoro # G308629023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.63067F
Zoro #
G308629023
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
26 mm
Height
45.7 mm
Rotor Dia.
294 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.518 in
Minimum Thickness
24.4 mm
Center Hole Diameter
69 mm

Details

Item
Brake Rotor
Lug Hole Quantity
5
Style
Plain
Material
Cast Iron
Finish
Fully Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric 320.63067F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.