This item is Discontinued.

Centric Parts Centric 320.67080F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating 320.67080F

Centric 320.67080F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating (Discontinued)

  • Mfr # 320.67080F
  • Zoro # G104271419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.67080F
Zoro #
G104271419
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
34.036 mm
Height
3175 mm
Rotor Dia.
357.886 mm
Minimum Thickness
32.512 mm
Bolt Circle Dia.
6.496 in
Lug Hole Size
0.66 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
Cast Iron
Finish
Fully Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric Parts disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. Centric Parts disc brake rotor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.