
Gcx Brake Rotor, 320.42054
Mfr # 320.42054
Zoro # G4661926
product price:Â $34.19
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
7.112mm (0.28'')
Thickness
6.096mm (0.24'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.42054
Zoro #
G4661926
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
7.112mm (0.28'')
Thickness
6.096mm (0.24'')
Rotor Dia.
233.934mm (9.21'')
Lug Holes Size
12.7mm (0.5'')
Rotor Height
39.624mm (1.56'')
Details
Rotor Type
Solid
Lug Hole Quantity
4
Style
Plain
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Rotor Finish
Partial Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
3.937"
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.