
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.42097
Zoro #
G4673056
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
24.000 mm
Nominal Thickness
1.024 in
Height
1.732 in
Stud/Lug Hole Diameter
0.500 in
Outside Dia.
11.646 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
68.000 mm
Details
Grade
Premium
Surface Finish
Smooth
Rotor Type
Vented
Hat Finish
Coated
Finish
Partially Coated
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.